Motion
250-00-F020
Bouton Rimless Frame - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #11441447
MFR #250-00-F020
Price$6.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Rimless Frame - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #11441447
MFR #250-00-F020

Mfr description
250-00-F020 Z11SM FOAM, CLEARAS/AF LENS,
  • Ideal for women and men with narrow faces
  • Foam padding design forms a seal to keep out dust and airborne particles
  • Lightweight, rimless design provides all day user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.31/pr

Specifications

Dimensions

  • Size
    OS

Details

  • Additional Details
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Ideal for women and men with narrow faces
  • Country of Origin
    Taiwan
  • Description
    This popular style comes in a variety of different polycarbonate lenses to fit your application.
  • Frame Color
    Black
  • Frame Style
    Foam-Lined
  • Frame Temple Color
    Black
  • Frame Type
    Narrow Face
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-00-F020
  • Manufacturer Upc Number
    616314380143
  • Noisepiece Type
    Molded
  • Product Line
    Zenon Z11smTM Foam
  • Series
    Zenon Z11smTM Foam
  • Spec Sheet
  • Specialty Features
    Anti Fog, Foam Lined, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Molded
  • Temple Color
    Black
  • Temple Style
    Thin, flexible
  • Type
    Rimless
  • UPC_NO
    616314380143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)