Specifications
Dimensions
- SizeOS
Details
- Additional DetailsThis popular style comes in a variety of different polycarbonate lenses to fit your application.
- Comfort FeaturesIdeal for women and men with narrow faces
- DescriptionThis popular style comes in a variety of different polycarbonate lenses to fit your application.
- Frame StyleRimless
- Frame TypeNarrow Face
- Lens CoatingAnti-Fog
- Lens ColorGray
- Lens ShadeTinted
- Manufacturer Upc Number616314375279
- Spec Sheet
- Temple AdjustmentMolded
- UPC_NO616314375279
Overview
Mfr description
250-00-F051 Z11SM FOAM, LIGHT GRAY AS/AF
- Ideal for women and men with narrow faces
- Foam padding design forms a seal to keep out dust and airborne particles
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 11 Base curve lens
- Meets ANSI Z87.1+