Motion
250-96-0520
Over-the-glass (otg) Rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #11441450
MFR #250-96-0520
Price$12.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Over-the-glass (otg) Rimless Frame - Anti-Fog, Clear Lens, OS Size
Mi Item #11441450
MFR #250-96-0520

Mfr description
250-96-0520 OVERSEAL, OTG W/HEADBAND, CL
  • Over-the-glass design helps keep prescription eyewear users in compliance
  • Can also be worn by itself as a regular safety glass
  • Flexible temples provide a secure fit without uncomfortable pressure points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.58/each

Specifications

Dimensions

  • Size
    OS

Details

  • Additional Details
    Over-The-Glass (OTG) style that fits comfortably over most personal eyewear.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Over-the-glass design helps keep prescription eyewear users in compliance
  • Country of Origin
    Taiwan
  • Description
    OTG Safety Glasses with Headband, Clear Lens and Fogless® 3Sixty™ Coating
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Clear
  • Frame Style
    Over-The-Glass
  • Frame Type
    Universal
  • Includes
    Headband Strap
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-96-0520
  • Manufacturer Upc Number
    616314388224
  • Product Line
    Bouton Optical
  • Series
    OverSeal
  • Specialty Features
    Anti Fog, Dielectric
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Molded
  • Temple Style
    Molded
  • Type
    Over the Glass
  • UPC_NO
    616314388224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)