Specifications
Dimensions
- SizeOS
Details
- Additional DetailsAdjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
- Comfort FeaturesOver-the-glass design helps keep prescription eyewear users in compliance
- DescriptionOTG Safety Glasses with Rubber Gasket, Headband, Gray Lens and Fogless® 3Sixty™ Coating
- Frame StyleOver-The-Glass
- Frame TypeUniversal
- Lens CoatingAnti-Fog
- Lens ColorGray
- Lens ShadeTinted
- Manufacturer Upc Number616314388187
- Temple AdjustmentBayonet
- Temple StyleBayonet
- UPC_NO616314388187
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)