Motion
250-AN-52025
Bouton Semi-rimless Frame - Anti-Fog, Clear Lens, OS Size, 2.5 Diopter Lens
Mi Item #11441454
MFR #250-AN-52025
Price$13.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton Semi-rimless Frame - Anti-Fog, Clear Lens, OS Size, 2.5 Diopter Lens
Mi Item #11441454
MFR #250-AN-52025

Mfr description
250-AN-52025 ANSER, CLEAR LENS, FOGLESS3
  • FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • Magnification reader glasses are for the worker who needs to see up close
  • Lightweight, semi-rimless design provides all day user comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.90/pr

Specifications

Dimensions

  • Size
    OS

Details

  • Additional Details
    Reading magnifier to match the reading power of your personal glasses with wraparound temples and rubberized tips that gently grip the wearer's head.
  • ANSI Rating
    Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015
  • Comfort Features
    FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
  • Country of Origin
    Taiwan
  • Description
    Reading magnifier to match the reading power of your personal glasses with wraparound temples and rubberized tips that gently grip the wearer's head.
  • Diopter Lens
    2.5
  • Frame Color
    Black
  • Frame Style
    Semi-Rimless
  • Frame Temple Material
    Rubber
  • Frame Type
    Universal
  • Includes
    Adjustable neck cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    250-AN-52025
  • Manufacturer Upc Number
    616314395093
  • Noisepiece Type
    Soft rubber nose pads
  • Product Line
    Anser
  • Series
    Anser
  • Spec Sheet
  • Specialty Features
    Anti Fog, Scratch Resistant, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015
  • Temple Adjustment
    Bayonet / Rubber Tips
  • Temple Style
    Bayonet
  • Type
    Reader
  • UPC_NO
    616314395093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)