Specifications
Details
- ColorOrange
- Description KeywordEar Muffs
- FeaturesValue high tensile strength plastic banded style ear muff
- Manufacturer Upc Number616314275265
- Protection TypePassive
- Spec Sheet
- UPC_NO616314275265
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)