Motion
289-GTW-HP241-L/XL

PIP PROTECTIVE IND.PROD.
289-GTW-HP241-L/XL

289-GTW-HP241-L/XL GO TO WORK PRE-PACK K
Mi Item #11441470
MFR #289-GTW-HP241-L/XL
Price$35.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
289-GTW-HP241-L/XL

289-GTW-HP241-L/XL GO TO WORK PRE-PACK K
Mi Item #11441470
MFR #289-GTW-HP241-L/XL

Mfr description
289-GTW-HP241-L/XL GO TO WORK PRE-PACK K
  • Hard Hat: Dynamic® Whistler™ Cap Style Hard Hat with HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment (280-HP241-01)
  • Vest: PIP® ANSI Type R Class 2 Dual Sized Value Zipper Mesh Vest (302-V100)
  • Gloves: G-Tek® Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers (34-C232)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.43/each

Specifications

Details

  • Additional Details
    Packed and ready to wear with no assembly of the hard hat suspension required. Ideal for construction workers, temporary workers, transient workers, new hires and more.
  • Color
    White
  • Manufacturer Upc Number
    616314293931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)