Overview
Mfr description
289-GTW-HP641-M/L GO TO WORK PRE-PACK KI
- Hard Hat: Dynamic® Kilimanjaro™ Full Brim Hard Hat with HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment (280-HP641-01)
- Vest: PIP® ANSI Type R Class 2 Dual Sized Value Zipper Mesh Vest (302-V100)
- Gloves: G-Tek® Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers (34-C232)
- Glasses: Bouton™ Zenon Z12™ Rimless Safety Glasses with Black Temple, Clear Lens and Anti-Scratch Coating (250-01-0000)
- Ear Plugs: PIP® Mega Bullet™ Disposable Soft Polyurethane Foam Corded Ear Plugs - NRR 32 (267-HPF210C)
Specifications
- ColorWhite
- Additional DetailsPacked and ready to wear with no assembly of the hard hat suspension required. Ideal for construction workers, temporary workers, transient workers, new hires and more.
- Manufacturer Upc Number616314293955
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data