Motion
3000/L
Polyurethane Electrostatic Dissipative (ESD) Solvent Glove with Cotton Lining - 10.25"
MI ITEM #11441478
MFR #3000/L
List Price$49.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Electrostatic Dissipative (ESD) Solvent Glove with Cotton Lining - 10.25"
MI ITEM #11441478
MFR #3000/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.64/pr for your price

Overview

Mfr description
3000/L 10.25" COTTON LINED POLY TUFF ESD
  • Static dissipative, surface resistance 10^3 - 10^7 ohms
  • Excellent resistance to a broad range of solvents
  • RoHS compliant
  • Conductive fiber/cotton knit liner for comfort
  • 100% Polyurethane outer shell (no latex)
  • Sulfur free, no carbon shedding
  • Hand Specific

Specifications

  • Glove Size
    L
  • Cuff Type
    Pinked
  • Color
    Black
  • Grip Pattern
    Smooth
  • Manufacturer Upc Number
    616314278167
  • UPC_NO
    616314278167
  • Additional Details
    Ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries; automotive painting, electrostatic painting; communications systems, cellular device fabrication; military, avionics, sensors, robotics fabrication.Not for use in high voltage applications; not a linesman's glove.
  • Features & Benefits
    • Static dissipative, surface resistance 10^3 - 10^7 ohms • Excellent resistance to a broad range of solvents • RoHS compliant • Conductive fiber/cotton knit liner for comfort • 100% Polyurethane outer shell (no latex) • Sulfur free, no carbon shedding • Hand Specific
  • Size
    L
  • Description Keyword
    CE Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought