Motion
3000/XL
Ce Chemical Glove - Size XL or Size 10, Pinked Cuff, 33.0000 in, 840 mm Length, Black
Mi Item #11441479
MFR #3000/XL
Price$49.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Chemical Glove - Size XL or Size 10, Pinked Cuff, 33.0000 in, 840 mm Length, Black
Mi Item #11441479
MFR #3000/XL

Mfr description
3000/XL 10.25" COTTON LINED POLY TUFF ES
  • Static dissipative, surface resistance 10^3 - 10^7 ohms
  • Excellent resistance to a broad range of solvents
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.64/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    33.0000 in, 840 mm
  • Size
    XL

Details

  • Additional Details
    Ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries; automotive painting, electrostatic painting; communications systems, cellular device fabrication; military, avionics, sensors, robotics fabrication.Not for use in high voltage applications; not a linesman's glove.
  • Application
    Welding
  • Coating Material
    Cotton Coat
  • Coating Outer Shell Material
    Cotton
  • Color
    Black
  • Cuff Type
    Pinked
  • Description Keyword
    CE Gloves
  • Features & Benefits
    • Static dissipative, surface resistance 10^3 - 10^7 ohms • Excellent resistance to a broad range of solvents • RoHS compliant • Conductive fiber/cotton knit liner for comfort • 100% Polyurethane outer shell (no latex) • Sulfur free, no carbon shedding • Hand Specific
  • Grip Pattern
    Smooth
  • Liner Color
    Black
  • Manufacturer Upc Number
    616314278174
  • Material Type
    Cotton
  • Product Line
    Caiman
  • Protection Type
    Flame Resistant
  • UPC_NO
    616314278174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)