Motion
36-110PDD/XL
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff
Mi Item #11441481
MFR #36-110PDD/XL
Price$0.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff
Mi Item #11441481
MFR #36-110PDD/XL

Mfr description
36-110PDD/XL COTTON/POLYESTER, 7G REG WG
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.99/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Size
    XL

Details

  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Coating Coverage
    Double-Sided
  • Coating Material
    PVC
  • Color
    Beige
  • Country of Origin
    China
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    SeamlessGlove Coated
  • Grip Pattern
    Dot
  • Manufacturer Upc Number
    616314394058
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • Type
    Jersey Glove
  • UPC_NO
    616314394058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)