Motion
380-800/11
Plain Toe - Black Color
MI ITEM #11441483
MFR #380-800/11
Your Price$30.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Toe - Black Color
MI ITEM #11441483
MFR #380-800/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.60/pr(List $38.26)

Overview

Mfr description
380-800/11 PLAIN TOE PVC WATERPROOF BOOT
  • 100% waterproof protection
  • Lightweight Durable/up to 25% lighter than classic PVC boots
  • Energy absorbing tread adds all day comfort
  • Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort
  • Tougher outsole for good abrasion resistance
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • Pre-formed insole is removable and wicks perspiration to keep feet dry and comfortable
  • Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
  • Low profile "kick off" ledge on back of boots
  • Made in the USA
  • Prop 65 Compliant

Specifications

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Agriculture • Construction Applications • Remediation • Environmental Clean Up • Concrete Work • Municipal
  • Color
    Black
  • Description
    Ideal for use in construction, remediation, environmental clean up, concrete work, forestry and municipalities.
  • Description Keyword
    Over-the-Sock Foot
  • Closure Type
    Slip On
  • Manufacturer Upc Number
    616314390890
  • Material
    PVC
  • Standards Met
    ASTM F3445-21/TAA Compliant
  • Size
    11
  • Type
    PVC Plain Toe Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought