Motion
380-800/8
Plain Toe - Black Color
Mi Item #11441489
MFR #380-800/8
Price$30.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Toe - Black Color
Mi Item #11441489
MFR #380-800/8

Mfr description
380-800/8 PLAIN TOE PVC WATERPROOF BOOT,
  • 100% waterproof protection
  • Lightweight Durable/up to 25% lighter than classic PVC boots
  • Energy absorbing tread adds all day comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.60/pr

Specifications

Dimensions

  • Size
    8

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Agriculture • Construction Applications • Remediation • Environmental Clean Up • Concrete Work • Municipal
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    Ideal for use in construction, remediation, environmental clean up, concrete work, forestry and municipalities.
  • Description Keyword
    Over-the-Sock Foot
  • Manufacturer Upc Number
    616314390777
  • Material
    PVC
  • Standards Met
    ASTM F3445-21/TAA Compliant
  • Type
    PVC Plain Toe Boot
  • UPC_NO
    616314390777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)