Motion
380-900/11
380-900/11 PLAIN TOE PVC WATERPROOF BOOT
Mi Item #11441492
MFR #380-900/11
Price$32.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
380-900/11 PLAIN TOE PVC WATERPROOF BOOT
Mi Item #11441492
MFR #380-900/11

Mfr description
380-900/11 PLAIN TOE PVC WATERPROOF BOOT
  • 100% waterproof protection
  • Lightweight Durable/up to 25% lighter than classic PVC boots
  • Energy absorbing tread adds all day comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.54/pr

Specifications

Dimensions

  • Size
    11

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Food Industry• Construction Applications• Remediation• Environmental Clean Up• Concrete Work• Municipal
  • Closure Type
    Slip On
  • Color
    White
  • Description
    16" White PVC Plain Toe Boot
  • Manufacturer Upc Number
    616314391613
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)