Motion
380-900/6
380-900/6 PLAIN TOE PVC WATERPROOF BOOT,
MI ITEM #11441496
MFR #380-900/6
Your Price$32.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
380-900/6 PLAIN TOE PVC WATERPROOF BOOT,
MI ITEM #11441496
MFR #380-900/6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.54/pr(List $40.68)

Overview

Mfr description
380-900/6 PLAIN TOE PVC WATERPROOF BOOT,
  • 100% waterproof protection
  • Lightweight Durable/up to 25% lighter than classic PVC boots
  • Energy absorbing tread adds all day comfort
  • Less toe spring allows for more surface contact for improved channeling of water for better traction/slip resistance and comfort
  • Tougher outsole for good abrasion resistance
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • Pre-formed insole is removable and wicks perspiration to keep feet dry and comfortable
  • Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
  • Meets ASTM F3445-21 for Slip Resistance
  • Low profile "kick off" ledge on back of boots
  • Made in the USA
  • Prop 65 Compliant
  • Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals

Specifications

  • Material
    PVC
  • Application
    • Food Industry• Construction Applications• Remediation• Environmental Clean Up• Concrete Work• Municipal
  • Closure Type
    Slip On
  • Color
    White
  • Manufacturer Upc Number
    616314391415
  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Size
    6
  • Description
    16" White PVC Plain Toe Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought