Motion
382-810/12
Work Boot & Shoe - Black
MI ITEM #11441502
MFR #382-810/12
Price$34.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Black
MI ITEM #11441502
MFR #382-810/12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.06/pr

Specifications

Dimensions

  • Size
    12

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Construction Applications • Remediation • Environmental Clean Up • Forestry • Concrete Work • Municipal
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    16" Black PVC Steel Toe Boot
  • Manufacturer Upc Number
    616314391293
  • Material
    PVC
  • Standards Met
    ASTM F3445-21/ASTM F2413-18 M/I/C
  • Toe Protection
    Yes
  • Type
    Toe Boot
  • UPC_NO
    616314391293

Overview

Mfr description
382-810/12 STEEL TOE PVC WATERPROOF BOOT
  • 100% waterproof protection
  • Lightweight and durable / up to 25% lighter than classic PVC boots
  • Energy-absorbing tread adds all day comfort
  • Less toe spring allows for more surface contact for improved channeling of water for better traction, slip resistance and comfort
  • Tougher outsole for good abrasion resistance
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • Pre-formed insole is removable and wicks perspiration to keep feet dry and comfortable
  • Mid-Sole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
  • Low profile "kick off" ledge on back of boots
  • Meets ASTM F3445-21 for Slip Resistance
  • Meets ASTM F2413-18 M/I/C Impact and Compression
  • Made in the USA
  • Prop 65 Compliant
  • Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought