Motion
382-910/12
382-910/12 STEEL TOE WATERPROOF PVC BOOT
MI ITEM #11441511
MFR #382-910/12
Price$44.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
382-910/12 STEEL TOE WATERPROOF PVC BOOT
MI ITEM #11441511
MFR #382-910/12

Mfr description
382-910/12 STEEL TOE WATERPROOF PVC BOOT
  • 100% waterproof protection
  • Lightweight Durable/up to 25% lighter than classic PVC boots
  • Energy absorbing tread adds all day comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.97/pr

Specifications

Dimensions

  • Size
    12

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Concrete Work• Remediation• Environmental Clean Up• Forestry• Municipal
  • Closure Type
    Slip On
  • Color
    White
  • Description
    16" White PVC Steel Toe Boot
  • Manufacturer Upc Number
    616314392016
  • Material
    PVC
  • Toe Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)