Motion
383-820/10
383-820/10 STEEL TOE PVC WATERPROOF BOOT
MI ITEM #11441518
MFR #383-820/10
Price$44.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
383-820/10 STEEL TOE PVC WATERPROOF BOOT
MI ITEM #11441518
MFR #383-820/10

Mfr description
383-820/10 STEEL TOE PVC WATERPROOF BOOT
  • 100% waterproof protection
  • Flexible steel puncture resistant mid-sole reducing risks from sharp objects
  • Lightweight Durable/up to 25% lighter than classic PVC boots
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.62/pr

Specifications

Dimensions

  • Size
    10

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Construction Applications• Remediation• Environmental Clean Up• Forestry• Concrete Work• Municipal
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    Black PVC Full Safety Steel Toe and Midsole Boot
  • Manufacturer Upc Number
    616314387302
  • Material
    PVC
  • Toe Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)