Motion
383-890/7
383-890/7 STEEL TOE POLYBLEND WATERPROOF
MI ITEM #11441533
MFR #383-890/7
Price$61.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
383-890/7 STEEL TOE POLYBLEND WATERPROOF
MI ITEM #11441533
MFR #383-890/7

Mfr description
383-890/7 STEEL TOE POLYBLEND WATERPROOF
  • Flexible steel puncture resistant mid-sole reduces risks from sharp objects
  • Less toe spring allows for more surface contact for improved channeling of water for better traction, slip resistance and comfort
  • Energy absorbing tread adds all-day comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.94/pr

Specifications

Dimensions

  • Size
    7

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Construction Applications• Industrial Applications• Oil and Gas• Mining• Agriculture• Food Processing
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    16" Black Polyblend Steel Toe and Shank Boot
  • Manufacturer Upc Number
    616314392177
  • Material
    Polyblend
  • Toe Protection
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)