Motion
383-890/9
Work Boot & Shoe - Black
MI ITEM #11441535
MFR #383-890/9
Price$49.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Boot & Shoe - Black
MI ITEM #11441535
MFR #383-890/9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.55/pr

Specifications

Dimensions

  • Size
    9

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 14 / 6 / 7 / 8 / 9
  • Application
    • Construction Applications • Industrial Applications • Oil and Gas • Mining • Agriculture • Food Processing
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    16" Black Polyblend Steel Toe and Shank Boot
  • Manufacturer Upc Number
    616314392252
  • Material
    Polyblend
  • Shank
    Yes
  • Standards Met
    ASTM F3445-21/ASTM F2413-18
  • Toe Protection
    Yes
  • Type
    Toe Boot
  • UPC_NO
    616314392252

Overview

Mfr description
383-890/9 STEEL TOE POLYBLEND WATERPROOF
  • Flexible steel puncture resistant mid-sole reduces risks from sharp objects
  • Less toe spring allows for more surface contact for improved channeling of water for better traction, slip resistance and comfort
  • Energy absorbing tread adds all-day comfort
  • Tough outsole for good abrasion resistance
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • Midsole is designed to utilize additional material in the standard area of the shank providing increased support and comfort
  • Lower profile "kick off" ledge on back of boots for ease of removal
  • Meets ASTM F3445-21 for Slip Resistance
  • Meets ASTM F2413-18 M/I/C Impact and Compression
  • Made in the USA
  • Prop 65 Compliant
  • Resistant to certain acids and alkalies, fats, oils hydrocarbons and other chemicals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought