Motion
67-307/M
Superior Ambidextrous Nitrile Glove with Textured Fish Scale Grip - 7 Mil
MI ITEM #11441544
MFR #67-307/M
List Price$22.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superior Ambidextrous Nitrile Glove with Textured Fish Scale Grip - 7 Mil
MI ITEM #11441544
MFR #67-307/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.18/each for your price

Overview

Mfr description
67-307/M AMBI-DEX GRIPPAZ GLOVE, ORANGE
  • Patented design on the inside and outside of the glove provides extra traction with oily, greasy and wet parts
  • Resistant to many commonly used chemicals, greases and residues found in Automotive and Mechanical applications
  • 7 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves – for prolonged use and reduced waste
  • Proprietary nitrile blend offers enhanced flexibility, comfort and mobility – reducing hand fatigue
  • Orange color for enhanced eye-to-hand visual acuity

Specifications

  • Glove Size
    Medium
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Thickness
    7 mil
  • Color
    Orange
  • Application
    Ideal for handling oily/wet parts, paint spraying, automotive service and repair and electroplating objects.
  • Latex Free
    Yes
  • Grip Pattern
    Fish Scale
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    616314316753
  • UPC_NO
    616314316753
  • Grade
    Superior
  • Additional Details
    Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity.
  • Description
    Ambi-dex® with Grippaz™ Technology features a fish scale pattern that provides unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal for handling oily/wet parts, automotive service and repair and paint spraying.
  • Description Keyword
    Disposable Gloves
  • Branding
    Grippaz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought