Overview
Mfr description
67-307/S AMBI-DEX GRIPPAZ GLOVE, ORANGE
- Patented design on the inside and outside of the glove provides extra traction with oily, greasy and wet parts
- Resistant to many commonly used chemicals, greases and residues found in Automotive and Mechanical applications
- 7 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves – for prolonged use and reduced waste
- Proprietary nitrile blend offers enhanced flexibility, comfort and mobility – reducing hand fatigue
- Orange color for enhanced eye-to-hand visual acuity
Specifications
- Glove SizeS
- Powder StylePowder Free
- ColorOrange
- ApplicationIdeal for handling oily/wet parts, paint spraying, automotive service and repair and electroplating objects.
- Grip PatternFish Scale
- Manufacturer Upc Number616314316791
- UPC_NO616314316791
- GradeSuperior
- Additional DetailsGrippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity.
- DescriptionAmbi-dex® with Grippaz™ Technology features a fish scale pattern that provides unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity. Ideal for handling oily/wet parts, automotive service and repair and paint spraying.
- Description KeywordDisposable Gloves
- BrandingGrippaz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data