Motion
85-7500/XXL
Economy Grade Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff
MI ITEM #11441548
MFR #85-7500/XXL
Your Price$3.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Economy Grade Split Cowhide Leather Palm Glove with Fabric Back - Rubberized Safety Cuff
MI ITEM #11441548
MFR #85-7500/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.51/pr(List $4.04)

Overview

Mfr description
85-7500/XXL ECON SERIES, ONE PIECE PALM,
  • Constructed from the most economical split cowhide available on the market today
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Industry Grade
  • Lining Material
    Cotton
  • Color
    Blue
  • Back Material
    Canvas
  • Construction Description
    Rubberized Cuff / Gunn Cut
  • Thumb Style
    Wing
  • Description Keyword
    Leather Palm Gloves
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Comfort Features
    Constructed from the most economical split cowhide available on the market today
  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought