Overview
Mfr description
CC1245-74WH-5PK-L WHITE COVERALL WITH RA
- Raglan sleeves
- Military collar
- Color coded hang loop
- Coil zipper
- Snaps at top of zipper
- Knit cuffs
- Snaps at leg hems
Specifications
- SizeL
- DescriptionReusable full-body white coverall 99% polyester, 1% carbon. Ideal for use in cleanroom applications.
- Manufacturer Upc Number616314339523
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data