Specifications
Dimensions
- SizeS
Details
- DescriptionReusable full-body white coverall 99% polyester, 1% carbon. Ideal for use in cleanroom applications.
- Manufacturer Upc Number616314345517
- Product TypeCoveralls
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)