Specifications
Dimensions
- Size3XL
Details
- DescriptionReusable full-body white coverall 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
- Manufacturer Upc Number616314346637
- Product TypeCoveralls
Overview
Mfr description
CCRC-89WH-5PK-3XL WHITE COVERALL WITH RA
- Raglan sleeves
- Military collar
- Color coded hang loop
- Coil zipper
- Snaps at top of zipper
- Knit cuffs
- Snaps at leg hem