Motion
CCRC-89WH-5PK-L
Disctek 2.5 Coverall
MI ITEM #11441571
MFR #CCRC-89WH-5PK-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disctek 2.5 Coverall
MI ITEM #11441571
MFR #CCRC-89WH-5PK-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    L

Details

  • Description
    Reusable full-body white coverall 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
  • Manufacturer Upc Number
    616314346514
  • Product Type
    Coveralls

Overview

Mfr description
CCRC-89WH-5PK-L WHITE COVERALL WITH RAGL
  • Raglan sleeves
  • Military collar
  • Color coded hang loop
  • Coil zipper
  • Snaps at top of zipper
  • Knit cuffs
  • Snaps at leg hem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought