Motion
CFRC-74WH-5PK-XL

PIP PROTECTIVE IND.PROD.
CFRC-74WH-5PK-XL

Altessa Grid Frock
Mi Item #11441580
MFR #CFRC-74WH-5PK-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
CFRC-74WH-5PK-XL

Altessa Grid Frock
Mi Item #11441580
MFR #CFRC-74WH-5PK-XL

Mfr description
CFRC-74WH-5PK-XL WHITE FROCK WITH RAGLAN
  • Raglan sleeves
  • Military collar
  • Snaps at front opening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    5

Details

  • Additional Details
    Reusable white frock 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
  • Closure Type
    Snap
  • Color
    White
  • Description
    Altessa Grid ISO 5 (Class 100) Cleanroom Frock
  • Features
    Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Garment Type
    Frocks
  • Manufacturer Upc Number
    616314455148
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)