Specifications
Dimensions
- SizeS
Details
- DescriptionReusable white frock 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
- Manufacturer Upc Number616314346996
- Product TypeCoveralls
Overview
Mfr description
CFRZC-16WH-5PK-S WHITE FROCK WITH RAGLAN
- Raglan sleeves
- Military collar
- Coil zipper
- Snaps at collar
- Snaps at bottom of zipper
- Knit cuffs with binding