Overview
Mfr description
CFRZC-74WH-5PK-L WHITE FROCK WITH RAGLAN
- Raglan sleeves
- Military collar
- Coil zipper
- Snaps at collar
- Snaps at bottom of zipper
Specifications
- SizeL
- DescriptionReusable white frock 99% polyester, 1% carbon. Ideal for use in cleanroom and inspection applications.
- Manufacturer Upc Number616314346750
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data