Specifications
Dimensions
- ISO Grade6
Details
- Additional DetailsProtection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and for heavy dust environments.
- ColorWhite
- Manufacturer Upc Number616314455186
Overview
Mfr description
CSC-60WH-20PK-S WHITE SHOE COVER WITH AD
- Encased 3/8" elastic at opening
- 2 snaps for adjustment inside back of shoe cover line
- Flexible synthetic rubber-coated polyester sole
- 100% Polyester