Overview
Mfr description
FACEMASK-3PWSOP-O/S CLEANROOM DISPOSABLE
- Versatile general purpose material
- Hypoallergenic
- Splash resistant
- PFE ( Particle Filtration Efficiency ) greater than 99% (for 3-ply)
- BFE (Bacterial Filtration Efficiency ) greater than 99% (for 3-ply)
- Soft knitted earloop and headloop
- ISO 6 Class 1000
Specifications
- ColorWhite
- Manufacturer Upc Number616314610707
- Package Quantity3000
- DescriptionDisposable mask to be placed over nose & mouth, and secured under chin with opening pleats.
- UPC_NO616314610707
- Additional Details• Class 10-100 • Specially designed for critical environment – lint free • Sterilized by ethylene oxide and steam irradiation • Splash resistant • Soft knitted earloop and headloop
- Description KeywordDisposable Clothing
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data