Specifications
Dimensions
- Glove SizeS or Size 7
- SizeL
Details
- DescriptionIdeal for metal handling, glass fabrication, automotive manufacturing and construction applications.
- Description KeywordCut Resistant Gloves
- Manufacturer Upc Number616314360381
- Spec Sheet
- UPC_NO616314360381
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)