Overview
Mfr description
MATA30-BH-M ARAMID KNIT 7G GLOVE WITH SP
- Aramid blended lining provides added cut and heat resistance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Crisscross stitched split cowhide leather palm provides comfort, durability and excellent abrasion resistance
- Extra reinforcement is applied to the thumb crotch area to increase the wear and life of the glove.
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Specifications
- DescriptionIdeal for metal handling, glass fabrication, automotive manufacturing and construction applications.
- UPC_NO616314360374
- Manufacturer Upc Number616314360374
- Description KeywordCut Resistant Gloves
- SizeM
- Spec Sheet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data