Motion
MATA30-BH-XXL
Leather Glove with Cut Lining - Size XXL or Size 11, ANSI Cut Level Level 6, Cut Resistant Gloves
MI ITEM #11441606
MFR #MATA30-BH-XXL
Price$26.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Glove with Cut Lining - Size XXL or Size 11, ANSI Cut Level Level 6, Cut Resistant Gloves
MI ITEM #11441606
MFR #MATA30-BH-XXL

Mfr description
MATA30-BH-XXL ARAMID KNIT 7G GLOVE WITH
  • Aramid blended lining provides added cut and heat resistance
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Crisscross stitched split cowhide leather palm provides comfort, durability and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.84/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Additional Details
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications.
  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Automotive manufacturing, Construction, Glass fabrication, Machine Operations, Metal Handling, Plastic Molding
  • Coated Area
    Palm
  • Coating
    Uncoated
  • Coating Coverage
    Palm Coated
  • Coating Outer Shell Coverage
    Palm Coated
  • Color
    Yellow
  • Construction Description
    Seamless Knit with split cowhide Leather Palm and Knit wrist
  • Country of Origin
    Vietnam
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for metal handling, glass fabrication, automotive manufacturing and construction applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN388 4X43F
  • Features
    Aramid blended lining provides added cut and heat resistance
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A6
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Split Cowhide
  • Liner/Shell Material
    Aramid Blend
  • Lining Material
    Aramid Blend
  • Manufacturer Catalog Number
    MATA30-BH-XXL
  • Manufacturer Upc Number
    616314360411
  • Material
    Aramid
  • Material Type
    Aramid
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    ATA
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314360411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)