Motion
S13ATAFR/4HA-EW-ES6-22

PIP PROTECTIVE IND.PROD.
S13ATAFR/4HA-EW-ES6-22

Sleeve with Ata Technology - 20.0000 in Long, Green Color
Mi Item #11441619
MFR #S13ATAFR/4HA-EW-ES6-22
Price$15.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S13ATAFR/4HA-EW-ES6-22

Sleeve with Ata Technology - 20.0000 in Long, Green Color
Mi Item #11441619
MFR #S13ATAFR/4HA-EW-ES6-22

Mfr description
S13ATAFR/4HA-EW-ES6-22 ATA HIDE-AWAY, 13
  • Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 4
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
  • Lightweight 13 gauge knit is cool wearing and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.08/each

Specifications

Dimensions

  • Length
    20.0000 in
  • Size
    22

Details

  • Additional Details
    ATA® Hide-Away™ FR Technology Fiber offers ANSI A4 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Color
    Green
  • Description
    ATA® Hide-Away™ FR Technology Fiber offers ANSI A4 cut resistance in a lightweight sleeve. Sleeves are available in three widths for personalized comfort and fit.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 4
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314393211
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314393211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)