Specifications
Details
- Additional DetailsPolyurethane foam swabs are designed to provide an excellent non abrasive and absorbent method for removing dust and small particulates. The FOAM TIPPED swabs are made of a special open cell foam with a consistent cellular structure designed to be extremely effective particle entrapment. These swabs are thermally bonded, to a durable polypropylene handle. Swabs are compatible with most organic solvents and cleaning compounds.
- ColorWhite
- DescriptionPolyurethane foam swabs and are designed to provide an excellent non abrasive and absorbent method for removing dust and small particulates. The FOAM TIPPED swabs are made of a special open cell foam with a consistent cellular structure designed to be extremely effective particle entrapment. These swabs are thermally bonded, to a durable polypropylene handle. Swabs are compatible with most organic solvents and cleaning compounds.
- Description KeywordCE Supplies
- FeaturesIdeal for precision cleaning in clean room environment
- Manufacturer Upc Number616314356513
- UPC_NO616314356513
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)