Motion
WIPE-9X9D
9" x 9" 100% Polyester Wipe
MI ITEM #11441629
MFR #WIPE-9X9D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" x 9" 100% Polyester Wipe
MI ITEM #11441629
MFR #WIPE-9X9D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WIPE-9X9D 9" X 9" CLEANROOM 100% POLYEST
  • 125G/M2 100% Polyester
  • General purpose cleaning for Class 10-100 Cleanroom facilities
  • Continuous-filament and double knit polyester fabric
  • Thermally sealed edges to prevent fiber release
  • Low in both particles and extractable
  • High abrasive and dissolvability resistance

Specifications

  • Color
    White
  • Additional Details
    Cleanroom wipes are manufactured and processed to meet the demands of controlled environments.
  • Manufacturer Upc Number
    616314360534
  • UPC_NO
    616314360534
  • Fabric Type
    125G/M2 100% Polyester
  • Material
    Pre-Saturated Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought