Motion
WIPE-9X9ST
9" x 9" Sterile Wipe
MI ITEM #11441631
MFR #WIPE-9X9ST
List Price$71.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" x 9" Sterile Wipe
MI ITEM #11441631
MFR #WIPE-9X9ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.99/each for your price

Overview

Mfr description
WIPE-9X9ST 9" X 9" STERILE CLEAN ROOM WI
  • 125G/M2 100% Polyester Sterile
  • General purpose cleaning for Class 10-100 Cleanroom facilities
  • Thermally sealed edges to prevent fiber release
  • Continuous-filament and double knit polyester fabric
  • Low in both particles and extractable
  • High abrasive and dissolvability resistance

Specifications

  • Color
    White
  • Additional Details
    Cleanroom wipes are manufactured and processed to meet the demands of controlled environments.
  • Manufacturer Upc Number
    616314360664
  • UPC_NO
    616314360664
  • Fabric Type
    125G/M2 100% Polyester Sterile
  • Material
    Sterile Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought