Overview
Mfr description
ZUSA-PF-29 PIPE FITTING - 304 STAINLESS
- Use Class 150 fittings in low-pressure applications.
- 304 Stainless Steel has very good corrosion resistance.
Specifications
- Material304 Stainless Steel
- Shape45 Degree Elbow
- UPC_NO193005416225
- Working Pressure150 psi
- Pressure ClassClass 150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data