Motion
ZUSA-PF-162
USA Sealing - 304 Stainless Steel Material
MI ITEM #11443267
MFR #ZUSA-PF-162
List Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11443267
MFR #ZUSA-PF-162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.14/each for your price

Overview

Mfr description
ZUSA-PF-162 PIPE FITTING - 304 STAINLESS
  • Use Class 150 fittings in low-pressure applications.
  • 304 Stainless Steel has very good corrosion resistance.

Specifications

  • Material
    304 Stainless Steel
  • Shape
    Locknut
  • UPC_NO
    193005417000
  • Working Pressure
    150 psi
  • Hex Size
    2-23/64 in
  • Pressure Class
    Class 150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought