Overview
Mfr description
ZUSA-PF-334 PIPE FITTING W/ THREAD SEALA
- The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
- Use Class 150 fittings in low-pressure applications.
- 304 Stainless Steel has very good corrosion resistance.
Specifications
- Material304 Stainless Steel
- Shape90 Degree Elbow
- UPC_NO193005417642
- Working Pressure150 psi
- Pressure ClassClass 150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data