Overview
Mfr description
ZUSA-PF-3113 PIPE FITTING - 304 STAINLES
- Use Class 3000 fittings in high-pressure applications.
- 304 Stainless Steel has very good corrosion resistance.
Specifications
- Material304 Stainless Steel
- ShapeElbow
- UPC_NO193005426347
- Working Pressure3000 psi
- Pressure ClassClass 3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data