Motion
ZUSA-PF-3130
USA Sealing - 304 Stainless Steel Material
MI ITEM #11443401
MFR #ZUSA-PF-3130
List Price$152.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11443401
MFR #ZUSA-PF-3130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.76/each for your price

Overview

Mfr description
ZUSA-PF-3130 PIPE FITTING - 304 STAINLES
  • Use Class 3000 fittings in high-pressure applications.
  • 304 Stainless Steel has very good corrosion resistance.

Specifications

  • Material
    304 Stainless Steel
  • Shape
    Tee
  • UPC_NO
    193005426439
  • Working Pressure
    3000 psi
  • Pressure Class
    Class 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought