Overview
Mfr description
ZUSA-PF-3344 PIPE FITTING - 316 STAINLES
- Use Class 3000 fittings in high-pressure applications.
- 316 Stainless Steel has excellent corrosion resistance.
Specifications
- Material316 Stainless Steel
- ShapeStraight
- UPC_NO193005426903
- Working Pressure3000 psi
- Hex Size2-11/64 in
- Pressure ClassClass 3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data