Motion
ZUSA-PF-3345
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443445
MFR #ZUSA-PF-3345
List Price$203.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443445
MFR #ZUSA-PF-3345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.64/each for your price

Overview

Mfr description
ZUSA-PF-3345 PIPE FITTING - 316 STAINLES
  • Use Class 3000 fittings in high-pressure applications.
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Material
    316 Stainless Steel
  • Shape
    Straight
  • UPC_NO
    193005426910
  • Working Pressure
    3000 psi
  • Hex Size
    2-35/64 in
  • Pressure Class
    Class 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text