Overview
Mfr description
ZUSA-PF-3446 PIPE FITTING W/ THREAD SEAL
- The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
- Use 3000 fittings in high-pressure applications.
- 316 Stainless Steel has excellent corrosion resistance.
Specifications
- Material316 Stainless Steel
- ShapeElbow
- UPC_NO193005427054
- Working Pressure3000 psi
- Pressure ClassClass 3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data