Motion
ZUSA-PF-4571
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443477
MFR #ZUSA-PF-4571
List Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443477
MFR #ZUSA-PF-4571

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.76/each for your price

Overview

Mfr description
ZUSA-PF-4571 PIPE FITTING - 316 STAINLES
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Brass has good corrosion resistance and can withstand hot and cold water.

Specifications

  • Material
    316 Stainless Steel
  • Length
    1-1/8 in
  • Shape
    Straight
  • UPC_NO
    193005429034
  • Working Pressure
    8000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought