Overview
Mfr description
ZUSA-PF-4749 PIPE FITTING - 316 STAINLES
- Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
- Use these fittings in extreme-pressure applications.
- Brass has good corrosion resistance and can withstand hot and cold water.
Specifications
- Material316 Stainless Steel
- ShapePlug
- UPC_NO193005429805
- Working Pressure10000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data