Motion
ZUSA-PF-4757
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443559
MFR #ZUSA-PF-4757
List Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11443559
MFR #ZUSA-PF-4757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.03/each for your price

Overview

Mfr description
ZUSA-PF-4757 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Material
    316 Stainless Steel
  • Length
    1-1/8 in
  • Shape
    Straight
  • UPC_NO
    193005429850
  • Working Pressure
    8000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text